VÖLKEL

VÖLKEL Machine tap 35° spiral flute NPT 1/16 HSS-E JIS B-4445 (98702)

  • ERIKS:12506311
  • Manufacturer:4022835987024
Image 1
Save to list

€49.62/ pieceexcl. VAT

€60.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
NPT
Thread size
1/16 in
Material
HSS-co
Total length
55 mm
Thread Length
17.5 mm
Shaft Diameter
8 mm
Square head
6 mm