VÖLKEL

VÖLKEL Machine tap 35° spiral flute NPS 1/8 HSS-E JIS B-4445

  • ERIKS:12506349
  • Manufacturer:4022835997061
Image 1
Save to list

€49.62/ pieceexcl. VAT

€60.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
NPS
Thread size
1/8 in
Material
HSS-co
Total length
55 mm
Thread Length
19 mm
Shaft Diameter
8 mm
Square head
6 mm