VÖLKEL

VÖLKEL Machine tap 35° spiral flute M7x0,5 HSS-E DIN374

  • ERIKS:12504118
  • Manufacturer:4022835398011
Image 1
Save to list

€36.12/ pieceexcl. VAT

€43.71incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric fine
Thread size metric (M..)
7
Pitch inner thread
0.5 mm
DIN standard
374
Material
HSS-co
Suitable for blind holes
Yes