

€29.38/ pieceexcl. VAT
€35.55incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric fine |
Thread size metric (M..) | 5 |
Pitch inner thread | 0.75 mm |
DIN standard | 374 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 70 mm |
Thread Length | 8 mm |
Shaft Diameter | 3.5 mm |
Square head | 2.7 mm |