

€238.18/ pieceexcl. VAT
€288.20incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric fine |
Thread size metric (M..) | 30 |
Pitch inner thread | 1 mm |
DIN standard | 374 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 150 mm |
Thread Length | 17 mm |
Shaft Diameter | 22 mm |
Square head | 18 mm |