VÖLKEL

VÖLKEL Machine tap 35° spiral flute M17x1,0 HSS-E DIN374

  • ERIKS:12504123
  • Manufacturer:4022835398066
Image 1
Save to list

€100.04/ pieceexcl. VAT

€121.05incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric fine
Thread size metric (M..)
17
Pitch inner thread
1 mm
DIN standard
374
Material
HSS-co
Suitable for blind holes
Yes