VÖLKEL

VÖLKEL Machine tap 35° spiral flute M10x0,5 HSS-E DIN374

  • ERIKS:12504119
  • Manufacturer:4022835398028
Image 1
Save to list

€42.67/ pieceexcl. VAT

€51.63incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric fine
Thread size metric (M..)
10
Pitch inner thread
0.5 mm
DIN standard
374
Material
HSS-co
Suitable for blind holes
Yes