VÖLKEL

VÖLKEL Machine tap 35° spiral flute G 5/8 HSS-E DIN5156 (78720)

  • ERIKS:12505075
  • Manufacturer:4022835787204
Image 1
Save to list

€111.15/ pieceexcl. VAT

€134.49incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
5/8 in
Pitch inner thread
14 in
DIN standard
5156
Material
HSS-co
Total length
125 mm
Thread Length
25 mm
Shaft Diameter
18 mm
Square head
14.5 mm