VÖLKEL

VÖLKEL Machine tap 35° spiral flute G 3/4 HSS-E DIN5156 (78722)

  • ERIKS:12505076
  • Manufacturer:4022835787228
Image 1
Save to list

€142.91/ pieceexcl. VAT

€172.92incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
3/4 in
Pitch inner thread
14 in
DIN standard
5156
Material
HSS-co
Total length
140 mm
Thread Length
28 mm
Shaft Diameter
20 mm
Square head
16 mm