VÖLKEL

VÖLKEL Machine tap 35° spiral flute G 1/8 HSS-E DIN5156 (78712)

  • ERIKS:12505071
  • Manufacturer:4022835787129
Image 1
Save to list

€43.67/ pieceexcl. VAT

€52.84incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
1/8 in
Pitch inner thread
28 in
DIN standard
5156
Material
HSS-co
Total length
90 mm
Thread Length
20 mm
Shaft Diameter
7 mm
Square head
5.5 mm