VÖLKEL

VÖLKEL Machine tap 35° spiral flute G 1/2 HSS-E DIN5156 (78718)

  • ERIKS:12505074
  • Manufacturer:4022835787181
Image 1
Save to list

€97.26/ pieceexcl. VAT

€117.68incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
1/2 in
Pitch inner thread
14 in
DIN standard
5156
Material
HSS-co
Total length
125 mm
Thread Length
25 mm
Shaft Diameter
16 mm
Square head
12 mm