VÖLKEL

VÖLKEL Machine tap 35° spiral flute G 1.1/4 HSS-E DIN5156 (78734)

  • ERIKS:12505080
  • Manufacturer:4022835787341
Image 1
Save to list

€387.05/ pieceexcl. VAT

€468.33incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
1.1/4 in
Pitch inner thread
11 in
DIN standard
5156
Material
HSS-co
Total length
170 mm
Thread Length
30 mm
Shaft Diameter
32 mm
Square head
24 mm