VÖLKEL

VÖLKEL Machine tap 35° spiral flute G 1.1/2 HSS-E DIN5156 (78742)

  • ERIKS:12505082
  • Manufacturer:4022835787426
Image 1
Save to list

€803.86/ pieceexcl. VAT

€972.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
1.1/2 in
Pitch inner thread
11 in
DIN standard
5156
Material
HSS-co
Total length
190 mm
Thread Length
32 mm
Shaft Diameter
36 mm
Square head
29 mm