VÖLKEL

VÖLKEL Machine tap 35° spiral flute BSW 7/8 HSS-E DIN376

  • ERIKS:12504921
  • Manufacturer:4022835717348
Image 1
Save to list

€154.82/ pieceexcl. VAT

€187.33incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
BSW
Thread size
7/8 in
Pitch inner thread
9 in
DIN standard
376
Material
HSS-co
Total length
140 mm
Thread Length
27 mm
Shaft Diameter
18 mm
Square head
14.5 mm