

€79.39/ pieceexcl. VAT
€96.06incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric fine |
Thread size metric (M..) | 9 |
Pitch inner thread | 0.75 mm |
DIN standard | 374 left |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 80 mm |
Thread Length | 10 mm |
Shaft Diameter | 7 mm |
Square head | 5.5 mm |