

€1,288.56/ pieceexcl. VAT
€1,559.16incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Tr |
Thread size | 28 in |
Pitch inner thread | 5 in |
Material | HSS |
Total length | 265 mm |
Thread Length | 170 mm |
Shaft Diameter | 22 mm |
Square head | 18 mm |