

€551.79/ pieceexcl. VAT
€667.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Tr |
Thread size | 16 in |
Pitch inner thread | 4 in |
Material | HSS |
Total length | 180 mm |
Thread Length | 116 mm |
Shaft Diameter | 11 mm |
Square head | 9 mm |