

€472.39/ pieceexcl. VAT
€571.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Tr |
Thread size | 12 in |
Pitch inner thread | 3 in |
Material | HSS |
Total length | 165 mm |
Thread Length | 111 mm |
Shaft Diameter | 8 mm |
Square head | 6.2 mm |