

€109.17/ pieceexcl. VAT
€132.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 14 |
Pitch inner thread | 2 mm |
DIN standard | 357 |
Material | HSS-co |
Total length | 200 mm |
Thread Length | 56 mm |
Shaft Diameter | 11 mm |
Square head | 9 mm |