VÖLKEL

VÖLKEL Mach.tap spiral point - 150mm M5 HSS-E extra lang

  • ERIKS:12502959
  • Manufacturer:4022835320326
Image 1
Save to list

€34.73/ pieceexcl. VAT

€42.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
5
Pitch inner thread
0.8 mm
Material
HSS-co
Total length
150 mm
Thread Length
16 mm
Shaft Diameter
6 mm
Square head
4.9 mm