VÖLKEL

VÖLKEL Mach.tap spiral point - 150mm M12 HSS-E extra lang

  • ERIKS:12502963
  • Manufacturer:4022835320364
Image 1
Save to list

€60.54/ pieceexcl. VAT

€73.25incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
12
Pitch inner thread
1.75 mm
Material
HSS-co
Total length
150 mm
Thread Length
29 mm
Shaft Diameter
12 mm
Square head
9 mm