VÖLKEL

VÖLKEL Mach.tap spiral point - 150mm M10 HSS-E extra lang

  • ERIKS:12502962
  • Manufacturer:4022835320357
Image 1
Save to list

€51.61/ pieceexcl. VAT

€62.45incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
10
Pitch inner thread
1.5 mm
Material
HSS-co
Total length
150 mm
Thread Length
24 mm
Shaft Diameter
10 mm
Square head
8 mm