VÖLKEL

VÖLKEL Mach.tap spiral point - 120mm M8 HSS-E extra lang

  • ERIKS:12502955
  • Manufacturer:4022835320241
Image 1
Save to list

€37.71/ pieceexcl. VAT

€45.63incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
8
Pitch inner thread
1.25 mm
Material
HSS-co
Total length
120 mm
Thread Length
22 mm
Shaft Diameter
8 mm
Square head
6.2 mm