VÖLKEL

VÖLKEL Mach.tap spiral point - 100mm M4 HSS-E extra lang

  • ERIKS:12502946
  • Manufacturer:4022835320111
Image 1
Save to list

€27.79/ pieceexcl. VAT

€33.63incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
4
Pitch inner thread
0.7 mm
Material
HSS-co
Total length
100 mm
Thread Length
13 mm
Shaft Diameter
4.5 mm
Square head
3.4 mm