

€39.30/ pieceexcl. VAT
€47.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSW |
Thread size | 1/8 in |
Pitch inner thread | 40 in |
Material | HSS-co |
Total length | 56 mm |
Thread Length | 11 mm |
Cutting length | 16 mm |
Shaft Diameter | 3 mm |
Square head | 2.4 mm |