

€44.46/ pieceexcl. VAT
€53.80incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSW |
Thread size | 1/4 in |
Pitch inner thread | 20 in |
Material | HSS-co |
Total length | 80 mm |
Thread Length | 22 mm |
Cutting length | 22 mm |
Shaft Diameter | 6 mm |
Square head | 4.9 mm |