

€75.42/ pieceexcl. VAT
€91.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSW |
Thread size | 1/2 in |
Pitch inner thread | 12 in |
Material | HSS-co |
Total length | 115 mm |
Thread Length | 35 mm |
Cutting length | 32 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |