

€49.03/ pieceexcl. VAT
€59.33incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Pitch inner thread | 1.25 mm |
Material | HSS-co |
Total length | 95 mm |
Thread Length | 25 mm |
Cutting length | 26 mm |
Shaft Diameter | 8 mm |
Square head | 6.2 mm |