

€38.51/ pieceexcl. VAT
€46.60incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
Pitch inner thread | 0.8 mm |
Material | HSS-co |
Total length | 71 mm |
Thread Length | 18 mm |
Cutting length | 20 mm |
Shaft Diameter | 5 mm |
Square head | 3.8 mm |