

€38.51/ pieceexcl. VAT
€46.60incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Pitch inner thread | 0.7 mm |
Material | HSS-co |
Total length | 63 mm |
Thread Length | 14 mm |
Cutting length | 18 mm |
Shaft Diameter | 4 mm |
Square head | 3 mm |