

€79.39/ pieceexcl. VAT
€96.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Pitch inner thread | 1.75 mm |
Material | HSS-co |
Total length | 115 mm |
Thread Length | 35 mm |
Cutting length | 32 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |