

€23.82/ pieceexcl. VAT
€28.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNC |
Thread Size | NR.6 |
Pitch inner thread | 32 in |
Material | HSS |
Total length | 39 mm |
Square head | 6.35 mm |