

€39.70/ pieceexcl. VAT
€48.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNC |
Thread size | 3/8 in |
Pitch inner thread | 16 in |
Material | HSS |
Total length | 59 mm |
Square head | 6.35 mm |