

€26.00/ pieceexcl. VAT
€31.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Pitch inner thread | 0.7 mm |
Material | HSS |
Total length | 39 mm |
Square head | 6.35 mm |