

€48.03/ pieceexcl. VAT
€58.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Pitch inner thread | 1.5 mm |
Material | HSS |
Total length | 59 mm |
Square head | 6.35 mm |