

€42.48/ pieceexcl. VAT
€51.40incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNF |
Thread size | 1/2 in |
Pitch outer thread | 20 in |
Material | HSS |
DIN standard | 382 |
Diameter | 36 mm |
Thickness | 10 mm |