

€218.73/ pieceexcl. VAT
€264.66incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNF |
Thread size | 1.1/2 in |
Pitch outer thread | 12 in |
Material | HSS |
DIN standard | 382 |
Diameter | 70 mm |
Thickness | 20 mm |