

€57.96/ pieceexcl. VAT
€70.13incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNC |
Thread size | 3/4 in |
Pitch outer thread | 10 in |
Material | HSS |
DIN standard | 382 |
Diameter | 41 mm |
Thickness | 18 mm |