

€142.91/ pieceexcl. VAT
€172.92incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | NPT |
Thread size | 1/2 in |
Pitch outer thread | 14 in |
Material | HSS |
DIN standard | 382 |
Diameter | 50 mm |
Thickness | 16 mm |