

€41.48/ pieceexcl. VAT
€50.19incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch outer thread | 0.75 mm |
Material | HSS |
DIN standard | 382 |
Diameter | 19 mm |
Thickness | 7 mm |