

€899.14/ pieceexcl. VAT
€1,087.96incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 64 |
Pitch outer thread | 6 mm |
Material | HSS |
DIN standard | 382 |
Diameter | 100 mm |
Thickness | 36 mm |