

€27.59/ pieceexcl. VAT
€33.38incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSW |
Thread size | 3/16 in |
Pitch outer thread | 24 in |
Material | HSS |
DIN standard | 383 |
Diameter | 19 mm |
Thickness | 7 mm |