

€988.46/ pieceexcl. VAT
€1,196.04incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Rc (BSPT) |
Thread size | 2 in |
Pitch outer thread | 11 in |
Material | HSS |
DIN standard | 382 |
Diameter | 100 mm |
Thickness | 31 mm |