

€114.33/ pieceexcl. VAT
€138.34incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Rc (BSPT) |
Thread size | 1/4 in |
Pitch outer thread | 19 in |
Material | HSS |
DIN standard | 382 |
Diameter | 36 mm |
Thickness | 14 mm |