VÖLKEL

VÖLKEL Hand tap taper UNF 1/4 HSS-G DIN2181

  • ERIKS:12500777
Image 1
Save to list

€8.93/ pieceexcl. VAT

€10.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UNF
Thread size
1/4 in
Pitch inner thread
28 in
DIN standard
2181
Material
HSS
Suitable for blind holes
Yes
Total length
50 mm
Thread Length
18 mm
Shaft Diameter
6 mm
Square head
4.9 mm