VÖLKEL

VÖLKEL Hand tap taper UNF 1.3/8 HSS-G DIN2181

  • ERIKS:12500816
Image 1
Save to list

€115.92/ pieceexcl. VAT

€140.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UNF
Thread size
1.3/8 in
Pitch inner thread
12 in
DIN standard
2181
Material
HSS
Suitable for blind holes
Yes
Total length
132 mm
Thread Length
56 mm
Shaft Diameter
28 mm
Square head
22 mm