

€8.93/ pieceexcl. VAT
€10.81incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNC |
Thread Size | NR.6 |
Pitch inner thread | 32 in |
DIN standard | 352 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 45 mm |
Thread Length | 14 mm |
Shaft Diameter | 4 mm |
Square head | 3 mm |