VÖLKEL

VÖLKEL Hand tap taper UNC 5/16 I HSS-G DIN352

  • ERIKS:12500547
Image 1
Save to list

€9.92/ pieceexcl. VAT

€12.00incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UNC
Thread size
5/16 in
Pitch inner thread
18 in
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
56 mm
Thread Length
22 mm
Shaft Diameter
6 mm
Square head
4.9 mm