VÖLKEL

VÖLKEL Hand tap taper UNC 3/8 I HSS-G DIN352

  • ERIKS:12500551
Image 1
Save to list

€11.12/ pieceexcl. VAT

€13.46incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UNC
Thread size
3/8 in
Pitch inner thread
16 in
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
70 mm
Thread Length
24 mm
Shaft Diameter
7 mm
Square head
5.5 mm