VÖLKEL

VÖLKEL Hand tap taper M58x2,0 HSS-G DIN2181

  • ERIKS:12502446
Image 1
Save to list

€547.82/ pieceexcl. VAT

€662.86incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric fine
Thread size metric (M..)
58
Pitch inner thread
2 mm
DIN standard
2181
Material
HSS
Suitable for blind holes
Yes
Total length
160 mm
Thread Length
36 mm
Shaft Diameter
45 mm
Square head
35 mm